Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-A-24'-PB-NIST
- Zoro # G723649132
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Duct
Probe Sheath Material
PVC
Manufacturer Warranty Length
5 yr
Probe Length
24 ft
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-A-24'-PB-NIST
- Zoro #
- G723649132
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Duct
- Probe Sheath Material
- PVC
- Connector Type
- Wire Leads
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Curve Type
- Type II
- Enclosure Material
- Plastic
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Bendable
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- NIST Not Traceable
- Resistance
- 10,000 ohm
- Response Time
- 15 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
- Probe Diameter
- 0.17 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.