Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-IM-4"-4X
- Zoro # G923649475
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
0.25 in
Resistance
10,000 ohm
Connector Type
Wire Leads
Response Time
10 sec
Process Mounting Thread Size
1/2" MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-IM-4"-4X
- Zoro #
- G923649475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Thread
- Maximum Temperature (°F)
- 302 Degrees F
- Curve Type
- Type III
- Probe Sheath Material
- 304 Stainless Steel
- Probe Bend
- Straight
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Liquids and Gels
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.