Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-IM-2.5"-GD
- Zoro # G623649348
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Probe Length
2.5 in
Connector Type
Wire Leads
Element Accuracy Class
Class A
Cable Length
N/A - No Cable
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-IM-2.5"-GD
- Zoro #
- G623649348
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 3-Wire
- Enclosure Material
- Galvanized Steel
- Response Time
- 8 sec
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Water
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Resistance
- 100 ohm
- Maximum Temperature (°C)
- 200 Degrees C
- Process Mounting
- Thread
Dimensions
- Probe Length
- 2.5 in
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
Description
RTD Probes, Number of Wires 3-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.