ThermistorProbe, 10 kiloohm
- Mfr # A/CP-RSO-LCD-F-A02-C5
- Zoro # G724937610
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °C
1.5 Degrees C
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
122 Degrees F
Minimum Temperature °F
35 Degrees F
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-RSO-LCD-F-A02-C5
- Zoro #
- G724937610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Minimum Temperature °C
- 1.5 Degrees C
- Maximum Temperature (°F)
- 122 Degrees F
- Minimum Temperature °F
- 35 Degrees F
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Screw Terminal
- Resistance
- 10 kiloohm
- Response Time
- 10 sec
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°C)
- 50 Degrees C
- Curve Type
- Type II
- Enclosure Material
- Plastic
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.