Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-8"-GD
- Zoro # G123649855
product price:Â
$
55.45
/ea
Key Features
Connector Type
Wire Leads
Calibration Certificate Included
No Certification Included
Maximum Temperature (°C)
150 Degrees C
Response Time
10 sec
Accuracy
+/-0.36 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-8"-GD
- Zoro #
- G123649855
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Accuracy
- +/-0.36 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10,000 ohm
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.