Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 5.75"L, 3-Wire, Plenum
- Mfr # A/1K-3W-PO-4"-20'CL2P
- Zoro # G424937903
product price:Â
$
63.75
/ea
Key Features
Probe Length
5.75 in
Calibration Certificate Included
No Certification Included
Minimum Temperature °C
-40 Degrees C
Resistance
1,000 ohm
Process Mounting
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-PO-4"-20'CL2P
- Zoro #
- G424937903
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 1,000 ohm
- Process Mounting
- Duct
- Connector Type
- Wire Leads
- Accuracy
- +/-0.06%
- Probe Sheath Material
- Stainless Steel
- Cable Material
- Plenum
- For Media Type
- Air, Water
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 3-Wire
- Response Time
- 8 sec
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 200 Degrees C
Dimensions
- Probe Length
- 5.75 in
- Cable Length
- 20 ft
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Duct, Wire Leads, Cable Material Plenum, Cable Length 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.