Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/1.8K-D-8"-PB
- Zoro # G224936984
product price:Â
$
24.85
/ea
Key Features
Cable Material
PTFE
For Media Type
Air
Connector Type
Wire Leads
Maximum Temperature (°F)
302 Degrees F
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-D-8"-PB
- Zoro #
- G224936984
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Cable Material
- PTFE
- For Media Type
- Air
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.5 Degrees C
- Enclosure Material
- Plastic
- Resistance
- 1.8 kiloohm
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 85 Degrees C
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 1.8 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.