Thermistor Probes
- Mfr # A/CP-I-4"-PB
- Zoro # G423649289
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Maximum Temperature (°C)
150 Degrees C
Process Mounting Connection
Thread
Connector Type
Wire Leads
For Media Type
Liquids and Gels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-I-4"-PB
- Zoro #
- G423649289
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Thread
- Connector Type
- Wire Leads
- For Media Type
- Liquids and Gels
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Curve Type
- Type II
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Response Time
- 10 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" MNPT
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.