Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-A-24'-PB
- Zoro # G423649678
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Probe Length
24 ft
Calibration Certificate Included
No Certification Included
Accuracy
+/-1 Degrees C ( +/-1.8 Degrees F)
Probe Bend
Bendable
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-A-24'-PB
- Zoro #
- G423649678
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-1 Degrees C ( +/-1.8 Degrees F)
- Probe Bend
- Bendable
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,800 ohm
- Response Time
- 15 sec
- Process Mounting Connection
- Duct
- Probe Sheath Material
- PVC
- Enclosure Material
- Plastic
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
Dimensions
- Probe Length
- 24 ft
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.