Shop ACI
See all product information
Create Account
RTDProbe, 0.7"Dia, 1.2"L, 2-WireWires, PTFE
- Mfr # A/1K-NI-SBS
- Zoro # G624936881
product price:Â
$
75.65
/ea
Key Features
Connector Type
Wire Leads
Number of Wires
2-Wire
Maximum Temperature (°C)
121 Degrees C
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-SBS
- Zoro #
- G624936881
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 121 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 250 Degrees F
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Process Mounting
- Stick-On
- Cable Material
- PTFE
- Response Time
- 8 sec
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Stainless Steel
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.7 in
- Probe Length
- 1.2 in
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.