Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-D-8"-GD
- Zoro # G423649388
product price:Â
$
54.19
/ea
Key Features
Connector Type
Wire Leads
Maximum Temperature (°C)
150 Degrees C
Maximum Temperature (°F)
302 Degrees F
Response Time
10 sec
Probe Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-D-8"-GD
- Zoro #
- G423649388
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Duct
- Resistance
- 10,000 ohm
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
Dimensions
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.