Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-D-4"-GD
- Zoro # G923648928
product price:Â
$
80.69
/ea
Key Features
Element Accuracy Class
Class A
Resistance
100 ohm
Maximum Temperature (°F)
392 Degrees F
Accuracy
+/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-D-4"-GD
- Zoro #
- G923648928
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Element Accuracy Class
- Class A
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Flange
- For Media Type
- Air
- Number of Wires
- 3-Wire
- Response Time
- 8 sec
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 200 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.