Shop ACI

ThermistorProbe, 10 kiloohm

  • Mfr # A/AN-BC-R2
  • Zoro # G124937463

product price: 
$
22.69
/ea

Key Features

Enclosure Material
Plastic
Minimum Temperature °F
35 Degrees F
Resistance
10 kiloohm
Accuracy
+/-0.2 Degrees C
Connector Type
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/AN-BC-R2
Zoro #
G124937463
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr

Details

Item
Thermistor Probe
Enclosure Material
Plastic
Minimum Temperature °F
35 Degrees F
Resistance
10 kiloohm
Accuracy
+/-0.2 Degrees C
Connector Type
Screw Terminal
Curve Type
Type III
Maximum Temperature (°C)
50 Degrees C
Minimum Temperature °C
1.5 Degrees C
Maximum Temperature (°F)
122 Degrees F
For Media Type
Air
Response Time
10 sec
Calibration Certificate Included
No Certification Included

Description

Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.