Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/AN-BC-D-12"-4X
- Zoro # G324937690
product price:Â
$
52.39
/ea
Key Features
Response Time
10 sec
Probe Sheath Material
304 Stainless Steel
For Media Type
Air
Connector Type
Wire Leads
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-D-12"-4X
- Zoro #
- G324937690
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Response Time
- 10 sec
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Cable Material
- PTFE
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Curve Type
- Type III
- Resistance
- 10 kiloohm
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 24 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.