Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 4"L, 2-Wire, PTFE, SS
- Mfr # A/1K-NI-PO-4"
- Zoro # G624937680
product price:Â
$
32.45
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Cable Length
12 in
Response Time
8 sec
Process Mounting
Stick-On
Maximum Temperature (°F)
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-PO-4"
- Zoro #
- G624937680
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Process Mounting
- Stick-On
- Maximum Temperature (°F)
- 250 Degrees F
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F, +/-0.72 Degrees F @ 32 Degrees F, +/-1 Degrees F @ 130 Degrees F, +/-2.25 Degrees F @ 250 Degrees F, +/-2.73 Degrees F @ -40 Degrees F
- For Media Type
- Air
- Maximum Temperature (°C)
- 121 Degrees C
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Probe Sheath Material
- Stainless Steel
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Cable Material
- PTFE
Dimensions
- Cable Length
- 12 in
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.