ThermistorProbe, 10 kiloohm
- Mfr # A/CP-RS-A12-C5
- Zoro # G224937349
product price:Â
$
36.19
/ea
Key Features
Calibration Certificate Included
No Certification Included
For Media Type
Air
Maximum Temperature (°F)
122 Degrees F
Enclosure Material
Plastic
Accuracy
+/-0.2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-RS-A12-C5
- Zoro #
- G224937349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Maximum Temperature (°F)
- 122 Degrees F
- Enclosure Material
- Plastic
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Screw Terminal
- Maximum Temperature (°C)
- 50 Degrees C
- Minimum Temperature °F
- 35 Degrees F
- Resistance
- 10 kiloohm
- Response Time
- 10 sec
- Minimum Temperature °C
- 1.5 Degrees C
- Curve Type
- Type II
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.