Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-IM-2.5"-GD
- Zoro # G323649778
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate Included
No Certification Included
Accuracy
( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
Connector Type
Wire Leads
Probe Length
2.5 in
Resistance
1,800 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-IM-2.5"-GD
- Zoro #
- G323649778
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
- Connector Type
- Wire Leads
- Resistance
- 1,800 ohm
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Probe Bend
- Straight
- Response Time
- 10 sec
- For Media Type
- Liquids and Gels
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Thread
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.