Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 24" L
- Mfr # A/CP-BP-NIST
- Zoro # G824937312
product price:Â
$
77.79
/ea
Key Features
Connector Type
Wire Leads
Maximum Temperature (°C)
150 Degrees C
Probe Sheath Material
304 Stainless Steel
Minimum Temperature °C
-40 Degrees C
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-BP-NIST
- Zoro #
- G824937312
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10,000 ohm
- Enclosure Material
- Plastic
- Calibration Certificate Included
- NIST Traceable
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Curve Type
- Type II
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Cable Material
- Teflon
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- -40 Degrees F
Dimensions
- Probe Length
- 1 in
- Cable Length
- 24 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Teflon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.