ThermistorProbe, 12'L, 12" CableL, Duct
- Mfr # A/10KS-A-12'-GD
- Zoro # G224937042
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Resistance
10,000 ohm
Number of Wires
4-Wire
Probe Length
12 ft
Minimum Temperature °C
-40 Degrees C
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10KS-A-12'-GD
- Zoro #
- G224937042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 12 ft
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 12 in
Details
- Item
- Thermistor Probe
- Resistance
- 10,000 ohm
- Number of Wires
- 4-Wire
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Accuracy
- +/-0.60 Degrees C
- Response Time
- 15 sec
- Process Mounting Connection
- Duct
- Maximum Temperature (°F)
- 302 Degrees F
- Cable Material
- Etched Teflon (PTFE)
- Maximum Temperature (°C)
- 150 Degrees C
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 12 in, Cable Material Etched Teflon (PTFE)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.