Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-I-4"-GD
- Zoro # G723649743
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Response Time
8 sec
Calibration Certificate Included
No Certification Included
Process Mounting Thread Size
1/2" MNPT
Cable Length
N/A - No Cable
Accuracy
+/-1 % @ 70 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-I-4"-GD
- Zoro #
- G723649743
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Response Time
- 8 sec
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-1 % @ 70 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 250 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 121 Degrees C
- Number of Wires
- 2-Wire
- Process Mounting
- Thread
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- For Media Type
- Water
- Enclosure Material
- Galvanized Steel
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.