ThermistorProbe, 10 kiloohm

  • Mfr # A/AN-RSO-LCD-F-A01-C5
  • Zoro # G124937487
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature °C
1.5 Degrees C
Accuracy
+/-0.2 Degrees C
Resistance
10 kiloohm
Minimum Temperature °F
35 Degrees F
Calibration Certificate Included
No Certification Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/AN-RSO-LCD-F-A01-C5
Zoro #
G124937487
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr

Details

Item
Thermistor Probe
Minimum Temperature °C
1.5 Degrees C
Accuracy
+/-0.2 Degrees C
Resistance
10 kiloohm
Minimum Temperature °F
35 Degrees F
Calibration Certificate Included
No Certification Included
Connector Type
Screw Terminal
Curve Type
Type III
Enclosure Material
Plastic
Response Time
10 sec
Maximum Temperature (°C)
50 Degrees C
For Media Type
Air
Maximum Temperature (°F)
122 Degrees F

Description

Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable

Ratings & reviews