Shop ACI
See all product information
Create Account
ThermistorProbe, 14 in CableL, Plate
- Mfr # A/10K-E1-SP
- Zoro # G424937972
product price:Â
$
22.69
/ea
Key Features
Maximum Temperature (°C)
150 Degrees C
Manufacturer Warranty Length
5 yr
Resistance
10,000 ohm
Cable Length
14 in
Accuracy
+/-0.3 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-SP
- Zoro #
- G424937972
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.3 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 15 sec
- Enclosure Material
- Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Plate
- Maximum Temperature (°F)
- 160 Degrees F
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.