Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-D-12"-GD
- Zoro # G223649724
product price:Â
$
57.99
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Probe Sheath Material
304 Stainless Steel
Enclosure Material
Galvanized Steel
Maximum Temperature (°C)
150 Degrees C
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-D-12"-GD
- Zoro #
- G223649724
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Duct
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Straight
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.