ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/CP-D-12"-PB
- Zoro # G924936994
product price:Â
$
24.85
/ea
Key Features
Probe Diameter
0.25 in
Minimum Temperature °C
-40 Degrees C
Enclosure Material
Plastic
Curve Type
Type II
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-D-12"-PB
- Zoro #
- G924936994
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Cable Length
- 24 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
- Curve Type
- Type II
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Resistance
- 10 kiloohm
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Cable Material
- PTFE
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.