ThermistorProbe, 1/4"Dia, 5.75"L, 6' L
- Mfr # A/CP-DO-4"-6'CL2P
- Zoro # G524937858
product price:Â
$
32.45
/ea
Key Features
Resistance
10 kiloohm
Minimum Temperature °C
-40 Degrees C
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
No Certification Included
Cable Material
FEP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-DO-4"-6'CL2P
- Zoro #
- G524937858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 5.75 in
- Cable Length
- 6 ft
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Resistance
- 10 kiloohm
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Cable Material
- FEP
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- 239 Degrees F
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 115 Degrees C
- Curve Type
- Type II
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 6 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.