RTD Probe, 0.25"Dia, 5.75"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-D-4"-4X
- Zoro # G424936982
product price:Â
$
64.85
/ea
Key Features
Probe Sheath Material
Stainless Steel
Maximum Temperature (°F)
392 Degrees F
Resistance
100 ohm
Minimum Temperature °F
-40 Degrees F
Probe Length
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-4"-4X
- Zoro #
- G424936982
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Probe Sheath Material
- Stainless Steel
- Maximum Temperature (°F)
- 392 Degrees F
- Resistance
- 100 ohm
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 200 Degrees C
- Cable Material
- PTFE
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air, Water
- Process Mounting
- Duct
- Number of Wires
- 2-Wire
- Response Time
- 8 sec
- Connector Type
- Wire Leads
Dimensions
- Probe Length
- 5.75 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.