Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-D-4"-GD
- Zoro # G223649533
product price:Â
$
54.19
/ea
Key Features
For Media Type
Air
Probe Diameter
0.25 in
Resistance
10,000 ohm
Response Time
10 sec
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-D-4"-GD
- Zoro #
- G223649533
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Duct
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.