Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Eater Battery Acid Spill Kit, 2 Gallon Volume Absorbed per Kit, Granular Form

  • Mfr # 1006-001

  • Zoro # G4164264


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Primary Neutralizing Application
Battery Acid
Neutralizing Capacity
2 gal
Neutralizes Chemical Type
Battery Acid
Absorbent Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006-001
Zoro #
G4164264
UPC #
637712100614
Country of Origin
United States

Dimensions

Container Size
12 in W x 12 in L x 15 in H
Size
5-gal.
Container Width
12 in
Size of Neutralizer Included
2 gal
Container Length
12 in
Size of Solidifier Included
10 lb
Container Height
15 in

Details

Item
Spill Kit
Container Type
Bucket
Primary Neutralizing Application
Battery Acid
Neutralizing Capacity
2 gal
Neutralizes Chemical Type
Battery Acid
Absorbent Form
Granular
Includes
(4) Hazmat Boot Covers, 20 ft Barrier Tape, 8-oz Degreaser, Disposal Bag, Dust Pan, Whisk Broom
Color
Tan
Volume Absorbed Per Pkg.
2 gal
Standards
OSHA Regulation 1910.178(g)
Volume Neutralized per Pkg.
2 gal
Number of Safety Cones Included
0
Number of Tamperproof Seal Labels Included
0
Overpack Drum Included
Drum Not Included
Number of Shoe Covers Included
4
Number of Labels Included
0
Solidifier Included
Yes
Vapor Suppressant Included
No
Fluids Absorbed
Acids
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Coveralls Included
0
Number of Pairs of Nitrile Gloves Included
2
UV Resistant
No
Number of Protective Gowns Included
0
Number of Sorbent Socks Included
0
Number of Pads Included
0
Granular Sorbent Composition Detail
Neutralizer
Container Capacity
2 gal
Number of Dust Pans Included
1
Volume Absorbed Range
0 to 9 gal
Number of Scrapers Included
0
Product Type
Spill Kit
Number of Face Shields Included
0
Number of Ties Included
1
Number of Wipes Included
0
Number of Aprons Included
2
Ph Tester Kit Included
No
Number of Sorbent Booms Included
0
Granular Sorbent Container Type
Pail
Number of Drum Liners Included
0
Volume of Granular Sorbent Included
2 gal
Number of Masks Included
0
Number of Leak Repair Kits
0
Number of Towels Included
0
Number of Brooms Included
1
Number of Tarps Included
0
Number of Pillows Included
0
Number of Disposal Bags Included
1
Static Dissipative
No
Number of Scoops Included
0
Number of Shelves
0
Container Color
Tan
Neutralizer Included
Yes
Neutralizer Container Type
Pail
Volume Absorbed Per Kit
2 gal
Cleaning Solution Included
No
Number of Wheels
0
Number of Mercury Aspirators Included
0
Number of Caution Signs
0
Number of Hairnets Included
0
Neutralizer Product Form
Granular
Includes Mounting Fasteners
No
Number of Goggles
2
Empty or Filled
Filled
Product Weight
20 lb
Granular Sorbent Included
Yes
Epoxy Putty Included
No
Land Fill Disposable
No
Number of Waste Labels Included
0
Loose Sorbent Material
Neutralizer
PPE Included
(2) Aprons, (2) Goggles, (4) Hazmat Boot Covers, (4) PVC Gloves
Fluid Compatibility
Harsh Chemicals
Additional Components Included
20 ft Barrier Tape, 8-oz Degreaser, Disposal Bag, Dust Pan, Instructions, Whisk Broom
Sorbents Included
2 gal Absorbent/Neutralizer
NSF Rating
Not Rated
For Use With Mfr. Model Number
1001-004, 1006-015
Lockable
No

Description

Spill Kit, Fluids Absorbed Acids, Neutralizes Chemical Type Battery Acid, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 2 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Tan, Filled, Sorbents Included 2 gal Absorbent/Neutralizer, PPE Included (2) Aprons, (2) Pairs Goggles, (4) Hazmat Boot Covers, (4) PVC Gloves, Additional Components Included (1) Barrier Tape (20 ft), Instructions, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.