Auralie Weave 12 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK
- Mfr # AKM-S-AUR1X2WVP-CA
- Zoro # G904415471
Key Features
Specifications
Details
- MFR #
- AKM-S-AUR1X2WVP-CA
- Zoro #
- G904415471
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Auralie
- Tile Use
- Floor & Wall
- Finish
- Polished
- Weight
- 45
- Coverage Area
- 10 Sq. ft
- Shape
- Weave
Dimensions
- Length
- 13.5
- Width
- 13
- Thickness
- 5.25
- Size
- 13x13.5
- Height
- 5.25
Description
The Auralie Weave Polished Marble Mosaic Tile embodies timeless elegance with its distinctive basketweave pattern. Crafted from fine natural marble, it features a harmonious blend of warm beige and brown tones accented by cool gray and white hues, creating a sophisticated and dimensional appearance. The polished finish enhances light reflection, making it ideal for floors, walls, backsplashes, and countertops in kitchens, bathrooms, and more. Pre-mounted on mesh-backed sheets, this mosaic ensures easy installation and a professional finish. Note: Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, the vendor disclaims any liabilities.
- Size: 13 in. W x 13 in. L x 0.38 in. thick sheets
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.