Isla 12 in. x 13 in. Matte Porcelain Penny Round Mosaic Floor and Wall Tile, 15PK
- Mfr # AKM-P-ISL11X12PRM-CA
- Zoro # G904414740
Key Features
Specifications
Details
- MFR #
- AKM-P-ISL11X12PRM-CA
- Zoro #
- G904414740
- UPC #
- -
- Country of Origin
- Thailand
- Material
- Porcelain
- Color
- Isla
- Tile Use
- Floor&Wall
- Finish
- Matte
- Weight
- 30.15
- Coverage Area
- 14.4 Sq. ft
- Shape
- Penny Round
Dimensions
- Length
- 13.88
- Width
- 12.75
- Thickness
- 4.63
- Size
- 12.75x13.88
- Height
- 4.63
Description
Isla 12 in. x 13 in. Matte Porcelain Penny Round Mosaic Floor and Wall Tile adds timeless penny round styling to bathroom floors, shower walls, backsplashes, accent walls, and decorative borders. The porcelain mosaic is mounted on mesh-backed sheets for easier installation and consistent spacing, while white and gray carrara-inspired tones for a timeless stone look helps the surface read as both classic and current. Its small-format round pattern creates gentle texture and visual rhythm, and the matte finish can look soft with matching grout or more defined with contrasting grout. Waterproof, frost-resistant porcelain performs well in wet areas and select indoor or outdoor installations, and the PEI III rated surface offers dependable wear for residential floors and walls. This low-maintenance tile never needs sealing, cleans easily with mild detergent, and brings a classic marble-inspired finish to kitchens, baths, mudrooms, and feature walls.
- Sheet Size: 12 in. W x 13 in. L x 0.25 in. thick; dimensions are approximate;14.4 sq. ft. per case, with 15 sheets per case
- Porcelain penny round mosaic on mesh backing for easier installation and consistent spacing
- Isla tone delivers a white and gray carrara-inspired marble look
- Great for bathroom floors, shower walls, backsplashes, accent walls, and decorative borders
- Waterproof porcelain mosaic performs well in wet areas such as kitchens, baths, and showers
- Mesh-backed sheets support faster layout and easier trimming around curves, corners, and niches
- Frost-resistant porcelain with PEI III wear rating for residential floor and wall applications
- Matte penny round pattern adds vintage texture with a clean, updated finish
- Low-maintenance surface cleans easily with mild detergent and requires no sealing
- Classic penny round styling suits classic marble-inspired kitchens, baths, mudrooms, and feature walls
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.