Parkland Ashen Grove 9 in. x 60 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 5PK
- Mfr # AKVRCASGR9X60-6520-CA
- Zoro # G604415108
Key Features
Specifications
Details
- MFR #
- AKVRCASGR9X60-6520-CA
- Zoro #
- G604415108
- UPC #
- -
- Country of Origin
- China
- Color
- Ashen Grove
- Material
- Lvt
- Finish
- Low Gloss
- Coverage Area
- 18.7 Sq. ft
- Weight
- 44
- Application
- On Grade (Ground Level)
- Collection
- Parkland
Dimensions
- Size
- 9.45x60.79
- Length
- 60.79
- Height
- 1.44
- Thickness
- 6.5 mm
- Width
- 9.45
Description
Parkland Ashen Grove Luxury Vinyl Plank Flooring combines wood-look visuals with superior durability for residential and commercial spaces. The 9 in. x 60 in. extra-long planks showcase a beautiful combination of gray and greige tones with random-sized wood pieces, natural grains, and authentic color variation that complement both modern and traditional interiors. With a 6.5mm total thickness featuring a pre-attached engineered pad, this flooring delivers comfortable underfoot support while reducing sound transmission throughout your space. A commercial-grade 20mil wear layer provides superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is essential. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Enhanced beveled edges enhance plank definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including FloorScore and Greenguard Gold demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.
- Plank Size: 9 in. W x 60 in. L x 6.5mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Gray and greige palette with random-sized wood pieces and natural grains for sophisticated wood-look aesthetics
- Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.