Parkland Malachite 9 in. x 60 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 240PK
- Mfr # AKVRCMALA9X60-6520-PL
- Zoro # G304414777
Key Features
Specifications
Details
- MFR #
- AKVRCMALA9X60-6520-PL
- Zoro #
- G304414777
- UPC #
- -
- Country of Origin
- China
- Color
- Malachite
- Material
- Lvt
- Finish
- Low Gloss
- Coverage Area
- 897.6 Sq. ft
- Weight
- 2112
- Application
- On Grade (Ground Level)
- Collection
- Parkland
Dimensions
- Size
- 9.45x60.79
- Length
- 60.79
- Height
- 1.44
- Thickness
- 6.5 mm
- Width
- 9.45
Description
Parkland Malachite Luxury Vinyl Plank Flooring combines striking wood-look visuals with superior durability, delivering contemporary style and exceptional performance. The 9 in. x 60 in. extra-long planks showcase light gray tones with soft cream and blue-ish hues that create an on-trend reclaimed wood aesthetic with rich visual depth. Detailed grain patterns and authentic wood character throughout each plank provide a sophisticated, cohesive design that complements modern and transitional interiors. With a 6.5mm total thickness featuring a pre-attached engineered pad, this flooring delivers comfortable underfoot support while reducing sound transmission throughout your space. A commercial-grade 20mil wear layer provides superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is paramount. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Custom beveled edges enhance plank definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including NSF, Greenguard Gold, FloorScore, and USGBC LEED demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.
- Plank Size: 9 in. W x 60 in. L x 6.5mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Light gray and cream palette with blue-ish undertones and detailed grain patterns for contemporary aesthetics
- Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.