Sample Mirovia Polished Marble Mosaic Floor and Wall Tile
- Mfr # AKM-S-MIR12X12PTP-SM
- Zoro # G815482524
Limit 2 per order
Key Features
Specifications
Details
- MFR #
- AKM-S-MIR12X12PTP-SM
- Zoro #
- G815482524
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Shape
- Square
- Color
- Mirovia
- Finish
- Polished
Dimensions
- Length
- 4 in
- Width
- 4 in
- Thickness
- 0.31 in
- Height
- 0.23 in
Description
Elevate your design with the Mosaic Tile in the elegant Mirovia colorway. Measuring 12" x 12", this polished marble tile features a harmonious blend of warm white tones accented by soft veining in charcoal, beige, and taupe. Its smooth, reflective surface brings refined sophistication to any space while amplifying natural light. Designed with a convenient mesh backing, this mosaic is perfect for backsplashes, accent walls, and residential floors, making it a versatile choice that blends timeless luxury with contemporary style.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Polished surface with moderate variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.