Sample Sierra Gold Gauged Slate Floor and Wall Tile
- Mfr # AKTLTSIGO-PATG-SM
- Zoro # G005838537
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKTLTSIGO-PATG-SM
- Zoro #
- G005838537
- UPC #
- -
- Country of Origin
- China
- Material
- Slate
- Color
- Sierra Gold
- Finish
- Unpolished
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Transform your commercial or residential space with the 16 sq. ft. pattern gauged tile in Sierra Gold, blending textured slate and natural hues for an authentic rustic statement. This thoughtfully designed assortment includes 2 pieces of 16"x24", 4 pieces of 16"x16", 2 pieces of 8"x16", and 4 pieces of 8"x8", allowing for creative pattern layouts that bring depth and character to floors and walls. Featuring a richly textured finish and an earthy color palette, this tile offers dynamic tonal variation that adds organic warmth and timeless appeal. Highly skid-resistant and versatile, it excels as flooring and also enhances fireplace facades, backsplashes, countertops, shower walls, and accent surfaces with enduring beauty. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, the vendor disclaims any liabilities.
- Sample shows typical appearance but size, color, and features may vary
- Material: Slate tile offers timeless beauty, unique character, and lasting durability
- Finish: Gauged - uniform thickness with a natural surface texture
- Application: Suitable for floors, walls, showers, backsplashes, fireplaces, and outdoor areas
- Water Performance: Naturally porous; must be sealed to protect against moisture and stains. Appropriate for wet areas when properly sealed and maintained
- Indoor/Outdoor Use: Not frost-resistant; suitable for exterior areas exposed to sun and rain, but not recommended for snow or freezing conditions.
- Maintenance: Clean with a pH-neutral stone cleaner and reseal periodically to preserve appearance and protect the surface
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, layout adjustments, and natural variation
- Certification: GREENGUARD Certified for low chemical emissions, contributing to healthier indoor air quality
- (natural variation and inherent characteristics are not defects)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.