Veneto Mix Hexagon 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK
- Mfr # AKM-S-VEMI12X12HXH-CA
- Zoro # G804415038
Key Features
Specifications
Details
- MFR #
- AKM-S-VEMI12X12HXH-CA
- Zoro #
- G804415038
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Veneto Mix
- Tile Use
- Floor&Wall
- Finish
- Honed
- Weight
- 50
- Coverage Area
- 9.7 Sq. ft
- Shape
- Hexagon
Dimensions
- Length
- 14.38
- Width
- 13.25
- Thickness
- 4.88
- Size
- 13.25x14.38
- Height
- 4.88
Description
Add sophisticated texture to your space with the Veneto Mix Hexagon Marble Mosaic Tile. Featuring a stylish mix of gray tones in a honed finish, these random-toned hexagon pieces are mesh-mounted for easy installation. Perfect for floors, backsplashes, and accent walls, the tile is water- and frost-resistant, making it suitable for both indoor and outdoor applications. It’s also compatible with radiant heating and designed for slip resistance-ideal for kitchens, bathrooms, and commercial spaces. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, the vendor disclaims any liabilities.
- Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Honed surface with moderate variation in tone.
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.