Zoro Homepage

Standard Size High Performance Main Bearing Set for Toyota 3SGTE

  • Mfr # 5M8361H-STD

  • Zoro # G216321910


product price: $98.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M8361H-STD
Zoro #
G216321910
UPC #
-
Country of Origin
China

Description

Race Main Bearing Set by ACL The unique combination of design metallurgy and engineering come together to bring what drivers expect from high performance Race Series engine bearings ACL Race Series performance engine bearings are recognized as a premier brand throughout the motorsports world Race Series rod and main bearings are standard components in race engines that have set records and won championships from Mexico to Bonneville from sport compact drift racing to small block NASCAR IHRA and NHRA cmpetitions The unique combination of design metallurgy and engineering provides Race Series performance bearings with he endurance and capability to perform where others cannot Features High strength overlay plate with reduced thickness for improved fatigue properties Hardened steel backs on all rod bearings to improve the support of the bearing lining and assist with bearing retention in the housing Increased crush for improved bearing retention Elimination of flash plating on the back of the bearings to improve heat transfer through the bearings and to maximize the grip between the bearings and its housing Increased eccentricity to compensate for bore distortion at high rpm and to assist in the formation of hydrodynamic oil films 3 4 grooved Main Bearings to optimize bearing load carrying surface area and oil flow to the conrod bearings Tight consistent wall tolerances to help you maintain consistent clearances Enlarged ID chamfers on bearing edges where required to accommodate large fillet radius on performance crankshafts Compatibility Toyota 3SGTE Specifications Size Standard Weight 0 75 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.