ESD Workbench Dualmat .06" Pre-Cut Mat
- Mfr # 7275RBM3060
- Zoro # G023956213
product price:Â
$
167.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Thickness
0.06 in
Standards
European IEC 61340-5-1, NSI/ESD S20.20, REACH Compliant, RoHS3 Compliant
Resistance Rating - Maximum
1.00 x 10^8 ohm
Material
Rubber
Includes
10 mm Female Snaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7275RBM3060
- Zoro #
- G023956213
- UPC #
- 030387730603
- Country of Origin
- United States
- Item
- ESD Mat
- Standards
- European IEC 61340-5-1, NSI/ESD S20.20, REACH Compliant, RoHS3 Compliant
- Resistance Rating - Maximum
- 1.00 x 10^8 ohm
- Material
- Rubber
- Includes
- 10 mm Female Snaps
- Color
- Blue
- Number of Layers
- 2
- Features
Dimensions
- Overall Thickness
- 0.06 in
- Overall Length
- 5 ft
- Overall Width
- 2.5 ft
Description
ESD Workbench Dualmat .06" Pre-Cut Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.