Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Isolation Transformer, 14 kVA, NEMA 3R, 266/460V, 575V

  • Mfr # DTHB0142S

  • Zoro # G3714903


product price: $1,881.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
575V
Output Voltage
266/460V
Power Rating
14 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTHB0142S
Zoro #
G3714903
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
18.86 in
Overall Width
20.3 in
Overall Depth
9.03 in

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
575V
Output Voltage
266/460V
Power Rating
14 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
Material type
ZFIN
Taps % Steps
0.05
UL Insulation Class
180°C
BNFC Taps
1
UL Standard
UL 506
Electrostatic Shield
Shielded
CSA Standard
C22.2 No. 47
Primary Voltage
575D V
Max Temperature Rise
115 Degrees Celsius
ANFC Taps
1
Construction
Encapsulated
Features
Copper terminations for trouble free operation; Wound Core and Strip Winding for Low Losses; Electrostatic shield for enhanced protection
Product Category
Drive Isolation Transformer
Temperature Rise
115°C

Description


1


  • • Copper terminations for trouble free operation

  • • Wound Core and Strip Winding for Low Losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.