Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # T3075K0013B

  • Zoro # G6127646

CAD Available

product price:  $5,240.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
75 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3075K0013B
Zoro #
G6127646
UPC #
047503091142
Country of Origin
Mexico

Dimensions

Overall Height
29.41 in
Overall Width
28.15 in
Overall Depth
22.37 in
Knockout Size - Transformer
No Knockout

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
75 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 Degrees C
Includes
Weathershield
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Finish
Powder Polyurethane Paint
BNFC Taps
4
Construction
Ventilated
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Max Temperature Rise
150 Degrees Celsius
Material type
ZFIN
Efficiency
0.986
Taps % Steps
0.025
CSA Standard
C22.2 No. 47
UL Insulation Class
220°C
Primary Voltage
480D V
UL Standard
UL 1561
ANFC Taps
2
Features
Quiet operation with sound levels below NEMA standards
Product Category
Dry Type Distribution Transformer
Carton Quantity
1
Sound Level
50 dB
Includes Knockouts
No Knockouts
Frequency
60 Hz
Input Voltage
480V AC
Voltage Function
Step Down

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.