Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # T3045K0013BSB

  • Zoro # G0130503


product price:  $5,037.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
45 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T3045K0013BSB
Zoro #
G0130503
UPC #
047503093009
Country of Origin
Mexico

Dimensions

Overall Height
29.41 in
Overall Width
28.15 in
Overall Depth
22.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
45 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
80 deg C
Includes
Weathershield
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Finish
Powder Polyurethane Paint
CSA Standard
C22.2 No. 47
Material type
ZFIN
Max Temperature Rise
80 Degrees Celsius
BNFC Taps
4
UL Insulation Class
180°C
Electrostatic Shield
Shielded
Construction
Ventilated
Efficiency
0.984
Primary Voltage
480D V
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
UL Standard
UL 1561
ANFC Taps
2
Taps % Steps
0.025
Product Category
Dry Type Distribution Transformer
Includes Knockouts
No Knockouts
Sound Level
45 dB

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.