Toroidal Transformer, 15 kVA, NEMA 3R, 120/240V AC, 480V

  • Mfr # PT061150015SS

  • Zoro # G3714081


product price:  $4,183.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT061150015SS
Zoro #
G3714081
UPC #
47503089415
Country of Origin
Mexico

Dimensions

Overall Height
34.38 in
Overall Width
17.13 in
Overall Depth
12.38 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Winding Material - Transformer
Copper
Enclosure Type
Encapsulated
Standards
CSA C22.2 No. 47; UL 1062
Insulation Max. Temp.
180 °C
Primary Breaker
ED42B050L (50A)
Primary Voltage
480
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
Construction
Encapsulated
Secondary Breaker
Q270 (70A)
Electrostatic Shield
Shielded
UL Standard
UL 1062
Product Category
Panel-Tran Zone Power Centers
BNFC Taps
2
Taps % Steps
0.05
CSA Standard
C22.2 No 47
Temperature Rise
115°C

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.