Low Voltage Distribution Transformer, 7.5 kVA, NEMA 3R, 120/240V AC, 600V AC

  • Mfr # T2536151S

  • Zoro # G3716671


product price:  $1,396.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
7.5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2536151S
Zoro #
G3716671
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15.19 in
Overall Width
13 1/2 in
Overall Depth
10.84 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
7.5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
Standards
CSA C22.2 No. 47; UL 506
Enclosure Type
Encapsulated
Insulation Max. Temp.
180 Degrees C
UL Standard
UL 506
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
Product Category
Dry Type Distribution Transformer
Primary Voltage
600 V
UL Insulation Class
180°C
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Taps % Steps
0.05
BNFC Taps
2
Frequency Rating
60 Hz
CSA Standard
C22.2 No. 47
Carton Quantity
1
Electrostatic Shield
Shielded
Temperature Rise
115°C

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.