Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 120/208V AC, 240V AC

  • Mfr # T3533611S

  • Zoro # G2222687


product price:  $2,224.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
120/208V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3533611S
Zoro #
G2222687
UPC #
047503733950
Country of Origin
Mexico

Dimensions

Overall Height
21 in
Overall Width
19 in
Overall Depth
10 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240V AC
Output Voltage
120/208V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
115 deg C
Standards
CSA C22.2 No. 47, UL 506
Enclosure Material
Steel
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down
Material type
ZFIN
UL Insulation Class
180°C
BNFC Taps
2
Primary Voltage
240D V
Electrostatic Shield
Shielded
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
Taps % Steps
0.05
Construction
Encapsulated
UL Standard
UL 506
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Sound Level
45 dB
Includes Knockouts
No Knockouts

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.