Shop All Transformers
Acme Electric
Medium Voltage Transformer, 51 kVA, NEMA 2
Mfr # DTGB0514S
Zoro # G3714599
product price: $3,636.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,636.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 51 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 29.9 in
Product Information
- Brand Acme Electric
- MFR # DTGB0514S
- Zoro # G3714599
- UPC # 47503000823
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 29.9 in |
Width | 28.15 in |
Depth | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.9 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- ACT Standard Cable Tie, L 11", 50 Lbs, Black (11-50-UV-100)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (4R3P00A27C300)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- Acme Electric Power Distribution