Brad Harrison
Cordset, 3 Pin, Receptacle, Female
Mfr # 4R3P00A27C300
Zoro # G3077891
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 ft
- Jacket Color Yellow
- End 1 Number of Pins 3
- End 1 Thread M8
- Wire Size 24 AWG
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 277/480V AC (EDB34050)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X6K1WP/25)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXLN)
- ALLEN BRADLEY Pressure Switch (836-AP11-HMC-4)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- Brad Harrison Sensors