Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 1" Inlet Size

  • Mfr # ET71-3-OTG

  • Zoro # G4430288


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
NPT
Flow Rate
86 gpm
Inlet Type
NPT
Includes
Integral Check Valves, Outlet Temperature Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET71-3-OTG
Zoro #
G4430288
UPC #
883232426332
Country of Origin
United States

Dimensions

Inlet Size
1 in
Overall Height
8 3/4 in
Overall Width
14 in
Outlet Size
1 1/4 in
Overall Length
14 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size - Cold
1 in
Inlet Connection Size - Hot
1 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
86 gpm
Inlet Type
NPT
Includes
Integral Check Valves, Outlet Temperature Gauge
Body Material
Brass
For Use With
Combination Shower, Emergency Drench Shower
Compliance
ASSE 1071, CSA B125.3, Lead Free, UPC
Max. Pressure
125 psi
Standards
ANSI Z358, ASSE 1071, CSA B125.3, cUPC Listed
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Temp. Range
60 Degrees to 95 Degrees F
Inlet Temperature (Hot)
125 Degrees to 185 Degrees F
Application
Emergency/Safety Fixture
Valve Type
Thermostatic
Inlet Temperature - Minimum Hot
5 Degrees F
Outlet Connection Type
NPT
For Media
Hot Water, Water
Operating Temperature - Maximum Outlet
95 Degrees F
Includes Temperature Gauge
Temperature Gauge Included
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Cold
NPT
Coefficient of Volume (Cv)
12.8
Operating Temperature - Minimum Outlet
60 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Pressure - Maximum
125 psi
Seal Material
EPDM
Operating Pressure - Minimum
45 psi
Inlet Connection Type - Hot
NPT
Inlet Temperature - Maximum Cold
85 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 86 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 8 3/4 in, Overall Width 14 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 125 Degrees to 185 Degrees F, For Use With Combination Shower, Emergency Drench Shower, Includes Integral Check Valves, Outlet Temperature Gauge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.