Wood Screw, #9 X 2", 2 in, Black Metal 250 PK
- Mfr # SW-MW2BK250
- Zoro # G2283668
product price:Â
$
27.49
/pk of 250, $0.11/ea
Key Features
System of Measurement
Inch
Screw Size
#9 X 2"
Fastener Length
2 in
Material
Metal
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW-MW2BK250
- Zoro #
- G2283668
- UPC #
- 810468000784
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Material
- Metal
- Finish
- Black
- Item
- Wood Screw
- Includes
- Bonded EPDM washer
- Application
- Metal To Wood Screw
Dimensions
- Screw Size
- #9 X 2"
- Fastener Length
- 2 in
Description
Screw,Metal/Woods,Black,No.9x2 In.,PK250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.