Zoro Homepage

Wood Screw, 5/8 in, 7 in, Phillips Drive

  • Mfr # AQ2B9

  • Zoro # G504063553


product price: $40.95
/ea

Key Features

Phillips Drive
System of Measurement
Inch
Screw Size
5/8 in
Fastener Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ2B9
Zoro #
G504063553
UPC #
52763008571
Country of Origin
China

Dimensions

Screw Size
5/8 in
Fastener Length
7 in

Details

System of Measurement
Inch
Drive
Phillips
Item
Wood Screw

Description

Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
  • Function: Screw.
  • Style: Traditional.
  • Finish: Smooth Iron.
  • Selections: Pyramid Head Phillips/Slotted.
  • Dimensions: 5/8 x 7.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.