Shop ACRIMET
See all product information
Create Account
Wall Mount Sign Holder Letter Size 8.5 x 11 Clear Crystal Plastic Self Adhesive, 2PK
- Mfr # 865.1
- Zoro # G123568781
product price:Â
$
19.89
/pk of 2, $9.95/ea
Key Features
Height
12.4 in
Length
0.2 in
Material
Plastic
Sign Capacity
1 compartment
Color
Clear Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 865.1
- Zoro #
- G123568781
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Sign Holder
- Material
- Plastic
- Sign Capacity
- 1 compartment
- Color
- Clear Crystal
- Mounting Style
- Self Adehesive Backing
Dimensions
- Height
- 12.4 in
- Length
- 0.2 in
- Width
- 9 in
Description
Excellent for posting notices, warnings and Ideal for schools, offices, elevators, factories, bathrooms, hallways, classrooms, hospitals, stores, receptions and many other places. Manufactured to high quality standards. Specially designed for ease of use and easy to insert and remove papers of different sizes. Perfectly clear and see through for better display. Includes self-adhesive back for quick and easy installation on several surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.