Shop ACRIMET
See all product information
Create Account
Wall Mount Sign Holder Letter Size A5 Clear Crystal Plastic Self Adhesive, 2PK
- Mfr # 875.5
- Zoro # G523568688
product price:Â
$
14.89
/pk of 2, $7.45/ea
Key Features
Mounting Style
Self Adehesive Backing
Color
Clear Crystal
Sign Capacity
1 compartment
Length
9 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875.5
- Zoro #
- G523568688
- UPC #
- -
- Country of Origin
- Brazil
- Mounting Style
- Self Adehesive Backing
- Color
- Clear Crystal
- Sign Capacity
- 1 compartment
- Material
- Plastic
- Item
- Sign Holder
Dimensions
- Length
- 9 in
- Width
- 6.8 in
- Height
- 0.2 in
Description
Discover how to always keep in view all your warnings. The Acrimet Multi Use Sign Holder comes to fulfill this function in a practical and efficient way. With a modern and innovative design, has open top (for paper loading) and exclusive bottom window (to push the paper up) for an easy paper handling. Made in transparent plastic, high quality and very resistant. Also includes clear self adhesive tape on the back, so it can be fixed in wide variety of surfaces. Ideal for anywhere you need a warning, instructions or informative, such as offices, factories, hotels, hospitals, schools, elevators, government buildings. Perfect to place business permits, licenses, certificates, photos, menus, plans, notices inside elevators or what you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.